451945 0101000 - BELDEN - RG59 22 STR BC FPE | Anixter
451945 0101000 | BELDEN

BELDEN | 451945 0101000 | RG59 22 STR BC FPE 93% BC BRD LSNH JKT 75 OHM BLK

  • Manufacturer # 451945 0101000
  • Anixter #B451945
AWG: 22
Approx. Wt. lb./1,000 ft.: 32
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: BARE COPPER
Conductor Stranding/Dia. AWG & Type: 7/0.030/22/BC
Conductor Type: STRANDED CONDUCTOR
Description: RG-59/U
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.140
Insulation Thickness (in.): 0.140
Jacket Material Color (O.D. in.): PVC/BLK/0.232
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Jacket Thickness (in.): 0.035
Nom. Capacitance (pF/ft.): 17.3
Nom. O.D. (in.): 0.232
Nom. Vel of Prop.: 78%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Shield: 93% BC Braid
Vendor: Belden
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items