Select Country and Language Europe, Middle East & Africa / English
Change Country
451A | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 451A | Modular In-Line Coupler, 2x RJ45 Ports, For 4 or 8 Conductor Mod Line Cords, Ivory

  • Manufacturer # 451A | 103786240
  • Anixter #058739
Color/Material: Ivory
No. Mod. Jacks: 2
Positions: 8
Type: COUPLERS
Vendor: SYSTIMAX Solutions
W: No. of Wires P: No. of Pos.: 8W x 8P
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items