4522122 - ARCO - FIRE EXTINGUISHER CO2 SAFE | Anixter
4522122 | ARCO

ARCO | 4522122 | FIRE EXTINGUISHER CO2 SAFE HORN 2 KG

  • Manufacturer # 4522122
  • Anixter #SMFIEXK200000
Category: FIRE SAFETY
Color / Finish: RED
Diameter: NONE
Length: NONE
Product Type: EXTINGUISHER - FIRE
Width / Size: 2KG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items