Select Country and Language Europe, Middle East & Africa / English
Change Country
45553 | GREENLEE

GREENLEE | 45553 | Crimper, Mod Plug-Std

  • Manufacturer # 45553
  • Anixter #307633
Copper Type: CRIMP
Type: COPPER
Description

Application : Used For Modular Plug Connectors; Finish : Black Oxide; Material : Steel Frame; Type : Telephone Ratchet

Features
  • Combination tool terminates8-position, 6-position and 4-position (45575 only) modular style plugs
  • No need to change crimpingdies
  • Full-cycle ratchet mechanism provides consistent, quality terminations every cycle
  • Straight action ensures uniform crimp
  • Small, compact design
  • Built-in wire cutter and stripper for flat cable
  • All-steel frame has rust-resistant, black oxide finish
Specifications
  • Application: Used For Modular Plug Connectors
  • Finish: Black Oxide
  • Material: Steel Frame
  • Type: Telephone Ratchet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items