46040 | LAPP GROUP

LAPP GROUP | 46040 | 16-16C STR TNC SILICONE RD-BRWN SILICONE JKT 500V 180C LSZH ROHS

  • Manufacturer # 46040
  • Anixter #BL0046040
Conductor Count: 16 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 16 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: SR-SILICON RUBBER
Product Type: ROBOTIC CABLE
Screen/Shield: UNSHIELDED
Voltage Range: 500V
Features
  • Temperature-Resistant, Halogen-Free, Cold-Resistant
  • Flexibility Simplifies Installation Where Space is Limited
  • Possesses Insulating Properties After Combustion Due to Remaining Sio2 Ash on the Conductor
  • Resistant to a Multitude of Oils, Alcohols, Vegeable and Animal Fats and Chemical Substances Adequate Ventilation Must be Ensured, Since the Mechanical Properties of Silicone Cables Decrease from 100 Deg C in the Absence of Air
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items