46171 - BELDEN - COAX 3 FOAM FB20 LSNH | Anixter
46171 | BELDEN

BELDEN | 46171 | COAX 3 FOAM FB20 LSNH

  • Manufacturer # 46171
  • Anixter #B46171
Armor: NO
IEEE 45: NO
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items