Select Country and Language Europe, Middle East & Africa / English
Change Country
46353-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 46353-703 | Universal Two-Post Rack; 45 RMU 19" W x 7' H x 3" D; Black; Top Angle; UL Listed

  • Manufacturer # 46353-703
  • Anixter #164164
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

High-strength, lightweight 6061-T6 aluminum extrusion construction with two top angles and heavy-duty assembly hardware for a stronger rack to handle heavier loading. Weight capacity of 1500 lb (weight must be evenly distributed).

Features
  • Supports 19 Inch rack-mount equipment designed for two-post panel mounting like patch panels and network switches or use with shelves to support computer servers
  • Easy positioning of equipment or shelves with marked and numbered rack-mount spaces
  • Quick attachment of equipment with threaded equipment mounting holes and included equipment mounting screws
  • Delivers unassembled in a single carton - quick and easy bolt-together assembly takes less than 10 Min
  • Lightweight aluminum construction for easy transport and positioning during installation
  • Integrated grounding with a built-in attachment point for a ground (earthing) connection
  • Attach CPI vertical cable managers to the side of the rack through pre-punched holes
  • Secure the rack to the floor quickly with a concrete, wood or raised floor installation kit through pre-punched holes in base angle
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items