46379 - BELDEN - STANDARD SPEAKER CABLE | Anixter
46379 | BELDEN

BELDEN | 46379 | STANDARD SPEAKER CABLE BARE COPPER PVC INSULATED, PVC

  • Manufacturer # 46379
  • Anixter #B46379
Conductor Type: STRANDED
Conductor/Pair Count: 1 PAIR
Fire Rating: PLENUM
Jacket Color: BLACK
Type: VOICE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items