46923 - BELDEN - 26AWG/2PR TC PE/IND FOIL | Anixter
46923 | BELDEN

BELDEN | 46923 | 26AWG/2PR TC PE/IND FOIL AND SPIRAL SCREEN/O-A TCWB/LSNH 46923 ROHS

  • Manufacturer # 46923
  • Anixter #B46923
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PE-POLYETHYLENE
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
RoHS Compliant: YES
Screen/Shield Type: SPECIAL CONSTRUCTION
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items