46935 | BELDEN

BELDEN | 46935 | 8PAIR FLEX VOICE INDOOR CABLE 26AWG PE FOIL AND 90% BRAID FRNC JKT GREY

  • Manufacturer # 46935
  • Anixter #B46935
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 8 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: VOICE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items