47600-QPB - LEVITON - 12-Port, QuickPort | Anixter
47600-QPB | LEVITON

LEVITON | 47600-QPB | 12-Port, QuickPort Mounting Brack, Accepts QuickPort 12 Connectors, Black

  • Manufacturer # 47600-QPB
  • Anixter #527633
Color: BLACK
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 12
Description

The 12-Port QuickPort Mounting Bracket offers an economical custom network distribution board to support their exact system requirements. By selecting from Leviton's diverse line of QuickPort connectors, users are able to mix and match media distribut ion for up to 12-Ports with any combination of data, video, audio or voice lines, including CAT 6, CAT 5e, HDMI, Coax F-Connector, S-Video, RCA, and traditional telephone connectors.

12-Port bracket shall accept all Leviton's QuickPort snap-in connectors and shall provide adequate labeling options. The bracket shall mount inside Leviton Structured Media Center enclosures. The bracket shall be made of a UL94-compliant Polycarbonate material.

Features
  • 12 ports allow for current application needs and future expansion requirements
  • Bracket may be positioned horizontally or vertically to accommodate for cable routing
  • Port numbering facilitates administrative changes
  • Identification labels are provided to support application designations
  • Dimensions: 2.57" H x 6.56" W x 2.52" D
  • Materials: Polycarbonate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items