Select Country and Language Europe, Middle East & Africa / English
Change Country
47809 | DRAPER

DRAPER | 47809 | 47809 500CC HEAVY DUTY GREASE GUN

  • Manufacturer # 47809
  • Anixter #HTAGSLCC500000
Category: GREASE GUNS
Height / Depth: NONE
Length: NO LENGTH
Product Type: APPLICATOR - GREASE - SIDE LEVER
Size / Capacity: 500CC
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items