48353-103 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 48353-103 | Patch Panel Rack, Universal, 19" EIA Rack, 45U, 1500 Lb Load, 19" Width x 3" Depth x 7' Height, Aluminum, Gray

  • Manufacturer # 48353-103
  • Anixter #461568
Color: GREY
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Features
  • Supports 19 Inch Rack-Mount Equipment Designed for Two-Post Panel Mounting Like Patch Panels and Network Switches or Use with Shelves to Support Computer Servers
  • Easy Positioning of Equipment or Shelves with Marked and Numbered Rack-Mount Spaces
  • Quick Attachment of Equipment with Threaded Equipment Mounting Holes and Included Equipment-Mounting Screws
  • Lightweight Aluminum Construction for Easy Transport and Positioning During Installation
  • Integrated Grounding with a Built-In Attachment Point for a Ground (Earthing) Connection
  • Attach CPI Vertical Cable Managers to the Side of the Rack Through Pre-Punched Holes
  • Secure the Rack to the Floor Quickly with a Concrete, Wood or Raised Floor Installation Kit Through Pre-Punched Holes in Base Ange
  • RoHS Copliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items