48353-708 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 48353-708 | Universal Rack; 19"W x 7'H x 3"D; Black; 45 RMU; No. of Posts - 2; (with Two Top Angles); UL Listed

  • Manufacturer # 48353-708
  • Anixter #477015
Color: BLACK
Height: 9'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 58U
Seismic Rating: NO
Type: TWO-POST
Description

High-strength, lightweight 6061-T6 aluminum extrusion construction with two top angles and heavy-duty assembly hardware for a stronger rack to handle heavier loading. Weight capacity of 1000 lb (weight must be evenly distributed).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items