489ACA1-025 | COMMSCOPE CARRIER SOLUTIONS

COMMSCOPE CARRIER SOLUTIONS | 489ACA1-025 | BUILDING ENTRANCE PROTECTOR 25 PAIR, 110 IN/110 OUT WITH COVER COMCODE: 107894909

  • Manufacturer # 489ACA1-025 | 107894909
  • Anixter #195420
Dimensions H x W x D (in.): 12.4 x 15.1 x 5.3
Input: 110 connector
Output: 110 connector
Pair Size: 25
Type: 110 IN / 110 OUT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items