Select Country and Language Europe, Middle East & Africa / English
Change Country
489BCS1-100 | COMMSCOPE CARRIER SOLUTIONS

COMMSCOPE CARRIER SOLUTIONS | 489BCS1-100 | BEP TYPE 489 100PR 710 IN / 66 OUT WITH COVER 107895229

  • Manufacturer # 489BCS1-100 | 107895229
  • Anixter #195407
Cover: Yes
Dimensions H x W x D (in.): 12.4 x 15.1 x 5.3
Input: 710 connector
Output: 66 block
Pair Size: 100
Vendor No.: 489BCS1-100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items