4912027 - ARCO - 4912027 TORK PREMIUM | Anixter
4912027 | ARCO

ARCO | 4912027 | 4912027 TORK PREMIUM MULTIPURPOSE CLOTH 530 BLUE COMBI ROLL X 106MTR

  • Manufacturer # 4912027
  • Anixter #JAWIHR051
Capacity / Weight: NONE
Category: WIPER PRODUCTS
Color: BLUE
Container Type: ROLL
Length: NONE
Material: CLOTH
Product Type: WIPE - HAND - ROLL
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items