49255-H24 | LEVITON

LEVITON | 49255-H24 | QuickPort Patch Panel, 24-Port, 1RU, Includes Cable Management Bar

  • Manufacturer # 49255-H24
  • Anixter #204842
Category: MIXED
Color: BLACK
Number of Ports: 24
Rack Units: 1
Description

Create a Category 5, 5e or 6+ panel instantly by matching Leviton Performance connectors with versatile QuickPort patch panels and patch blocks. Configure patch blocks with up to 12 QuickPort modules. Patch panels range in port density from 24- to 48-p orts. The high-density panels include a wire management bar. An 89D mounting bracket is sold separately for patch blocks.

Features
  • All configurations available empty
  • 1RU Panel
  • Silkscreened port numbers on panel front
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items