Select Country and Language Europe, Middle East & Africa / English
Change Country
492783-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 492783-1 | Termination/Professional Installer Kits and Accessories; Termination Tooling Type: Die-Set For Use With SC Not relevant for RoHS and/or ELV compliance Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 492783-1
  • Anixter #543814
Fiber Type: CRIMP
Type: FIBER
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Termination Tooling
  • Body Features.Type: Die-Set
  • Product Type Features.For Use With: SC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items