49910-HW2 - LEVITON - QuickPort Modular | Anixter
49910-HW2 | LEVITON

LEVITON | 49910-HW2 | QuickPort Modular Furniture Faceplate, 2-Port, White, Compatible with Herman Miller products.

  • Manufacturer # 49910-HW2
  • Anixter #462945
Color: WHITE
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
Features
  • Provides for work area commercial-grade telephone and data patching
  • Compact design
  • Meets ANSI/TIA-568-C.0 bend-radius requirements
  • ID designation window included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items