49910-SG2 - LEVITON - QuickPort Modular | Anixter
49910-SG2 | LEVITON

LEVITON | 49910-SG2 | QuickPort Modular Furniture Faceplate, 2-Port, Grey, Compatible with Steelcase, Haworth, HON, and Others, Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.

  • Manufacturer # 49910-SG2
  • Anixter #515954
Color: GREY
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
Features
  • Provides for work area commercial-grade telephone and data patching
  • Compact design
  • Meets ANSI/TIA-568-C.0 bend-radius requirements
  • ID designation window included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items