4S089-2IP - LEVITON - Surface-Mount Box for | Anixter
4S089-2IP | LEVITON

LEVITON | 4S089-2IP | Surface-Mount Box for Shielded Connectors, 2-Port, Ivory

  • Manufacturer # 4S089-2IP
  • Anixter #540336
Color: IVORY
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Features
  • Designation label provided for identification
  • Specially designed for use with Leviton shielded connectors
  • Compatible with all QuickPort connectors
  • Knockouts in cover are compatible with major raceway brands
  • Includes two self-tapping screws and two pieces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items