4S255-D48 | LEVITON

LEVITON | 4S255-D48 | Patch Panel, Flat, Shielded, 48-Port, 1RU, 19" Length x 0.57" Width x 1.72" Height, Without High Density Rear Cable Manager

  • Manufacturer # 4S255-D48
  • Anixter #621455
Color: BLACK
Number of Ports: 48
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Shielding Provides EMI/RFI Protection and Data Security
  • Panels Feature a Stainless-Steel Plate to Provide Grounding Continuity Between Connectors and Panel
  • Standard-Density Panels Include Star Washers and Grounding Lug for Flexibility in Panel Grounding
  • H
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items