4S256-D48 | LEVITON

LEVITON | 4S256-D48 | Patch Panel, Atlas-X1, 48-Port, 1RU HD Angled, Shielded

  • Manufacturer # 4S256-D48
  • Anixter #621456
Color: BLACK
Number of Ports: 48
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Increases density on industry-standard 19 Inch racks and cabinets
  • Shielding provides both EMI/RFI protection and data security
  • Panel includes star washers and grounding lug for flexibility in panel grounding
  • Panel features a stainless-steel plate to provide grounding continuity between connectors and panel
  • 48-Port density in only 1RU of rack space
  • Verify rack is grounded according to commercial building grounding and bonding requirements for telecommunications
  • Angled design for high-density applications
  • Use flush-cut trimmers to remove exposed twisted pairs from the sides of the wire manager
  • Mounts on 19 Inch equipment racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items