5-1375202-3 | COMMSCOPE

COMMSCOPE | 5-1375202-3 | Modular Plugs and Accessories; Connector Connector Style: Plug - Modular 8 Contacts Loaded 8 Positions Shielded

  • Manufacturer # 5-1375202-3
  • Anixter #275350
Type: MOD PLUG
Description

This part is discontinued by supplier. Use Anixter #667129 as suggested replacement.

Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging thod: Box
  • Housing Features.UL Flammability Rating: UL 94V-2
  • Housing Features.Connector Style: Plug - Modular
  • Product Type Features.Product Type: Connector
  • Electrical Characteristics.Shielded: Yes
  • Product Type Features.Performance Category: Cat 6
  • Boeatures.Shield Plating: Nickel
  • Housing Features.Housing Material: Polycarbonate GF
  • Termination Features.Solder Tail Contact Plating: Gold Flash over Nickel
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Contact Features.Contact Plating, Mati Area, Material: Gold (50)
  • Product Type Features.Number of Contacts Loaded: 8
  • Product Type Features.Small Conductor: No
  • Body Features.Conductor O.D. (mm [in]): 0.89 1.00 [0.035 0.040]
  • Product Type Features.Cable Style: Round Stranded
  • Product Type Feres.Qty./Box: 100
  • Product Type Features.Latch Style: Standard
  • Electrical Characteristics.Voltage Rating (V AC): 300
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items