5-1375204-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5-1375204-3 | Modular Plugs and Accessories; Connector Connector Style: Plug - Modular 8 Contacts Loaded 8 Positions Shielded

  • Manufacturer # 5-1375204-3
  • Anixter #318550
RoHS Compliant: YES
Type: MOD PLUG
Description

Discontinued by manufacturer, suggested replacement see Anixter # 667129

Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Box
  • Housing Features.UL Flammability Rating: UL 94V-2
  • Housing Features.Connector Style: Plug - Modular
  • Product Type Features.Product Type: Connector
  • Electrical Characteristics.Shielded: Yes
  • Product Type Features.Performance Category: Cat 6
  • Body Features.Shield Plating: Nickel
  • Housing Features.Housing Material: Polycarbonate GF
  • Termination Features.Solder Tail Contact Plating: Gold Flash over Nickel
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Contact Features.Contact Plating, Mating Area, Material: Gold (50)
  • Product Type Features.Number of Contacts Loaded: 8
  • Product Type Features.Small Conductor: No
  • Body Features.Conductor O.D. (mm [in]): 0.89 1.00 [0.035 0.040]
  • Product Type Features.Cable Style: Round Solid
  • Product Type Features.Qty./Box: 100
  • Product Type Features.Latch Style: Standard
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items