Select Country and Language Europe, Middle East & Africa / English
Change Country
5-14-26 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | 5-14-26 | SLIM5 KNOCKDOWN 14SPACE 26"DEEP RACK 400LBS CAPACITY

  • Manufacturer # 5-14-26
  • Anixter #360580
Color: BLACK
Material: STEEL
Model: NETWORK
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 26"
Overall Height: 28"
Overall Width: 19.125"
Rack Units: 14U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items