5-336608-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5-336608-2 | 80X80 Frame Din Intall Almond

  • Manufacturer # 5-336608-2
  • Anixter #274495
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: MODULAR FURNITURE
Description

80 x 80 mm faceplate frame for 50 x 50 mm outlets, almond RAL 1013

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items