Select Country and Language Europe, Middle East & Africa / English
Change Country
5-37 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | 5-37 | RACK FRAME KNOCK DOWN 37 RMU 64.75" 20" DEEP SLIM-5

  • Manufacturer # 5-37
  • Anixter #231077
Color: BLACK
Material: STEEL
Model: NETWORK
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 20.313"
Overall Height: 68.50"
Overall Width: 19.125"
Rack Units: 37U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items