5-554169-3 - COMMSCOPE - Mod Plug 8Pos 8Cont | Anixter
5-554169-3 | COMMSCOPE

COMMSCOPE | 5-554169-3 | Mod Plug 8Pos 8Cont For 28-26 Awg Round Stranded Cable 100/Pk, RoHS

  • Manufacturer # 5-554169-3
  • Anixter #508889
Type: MOD PLUG
Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Box
  • Housing Features.UL Flammability Rating: UL 94V-2
  • Housing Features.Connector Style: Plug - Modular
  • Product Type Features.Product Type: Connector
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Performance Category: Cat 3
  • Housing Features.Housing Material: Polycarbonate GF
  • Termination Features.Solder Tail Contact Plating: Gold Flash over Nickel
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Contact Features.Contact Plating, Mating Area, Material: Gold (50)
  • Product Type Features.Number of Contacts Loaded: 8
  • Product Type Features.Small Conductor: No
  • Body Features.Conductor O.D. (mm [in]): 0.74 0.99 [0.029 0.039]
  • Product Type Features.Cable Style: Round Stranded
  • Product Type Features.Qty./Box: 100
  • Product Type Features.Latch Style: Standard
  • Body Features.Boxes/Carton: 10
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items