5-554170-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5-554170-3 | Modular Plug 8 Position 8 Con Keyed Forrnd Strnd 28/26 AWG Cable 100/Pk RoHS

  • Manufacturer # 5-554170-3
  • Anixter #188521
AWG: -----
Figure: -----
Notes: -----
Overall Cable Max. O.D.: -----
RoHS Compliant: YES
Type: RJ45
Vendor: TE Conn
Description

This part has been discontinued by the supplier. Use 893792 as a suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items