Select Country and Language Europe, Middle East & Africa / English
Change Country
5-569532-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5-569532-2 | MODULAR PLUG RJ45 SHIELDED FOR USE WITH 26 AWG STRANDED ROUND CABLE

  • Manufacturer # 5-569532-2
  • Anixter #175930
AWG: 26/28
Max. O.D.: 0.200
RoHS Compliant: YES
Type: MOD PLUG
Vendor: TE Conn
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items