Select Country and Language Europe, Middle East & Africa / English
Change Country
5-569542-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5-569542-3 | Category 3 Modular Plugs, Stranded, 6-Position, Shielded, Unkeyed, Standard Body, Flat Oval Cable, 28-24 AWG, Insulation O.D. 0.029" - 0.039" (0.74 mm - 0.99 mm), Cable Jacket O.D.0.110" X 0.355" (2.79 mm x 9.02 mm) max.

  • Manufacturer # 5-569542-3
  • Anixter #176273
AWG: 26/28
Max. O.D.: 0.100 x 0.350
RoHS Compliant: YES
Type: RJ45
Vendor: TE Conn
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items