Select Country and Language Europe, Middle East & Africa / English
Change Country
5-737893-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5-737893-4 | Modular Plugs and Accessories; Accessory Accessory Type: Boot 8 Positions Boot Type: Snagless Boot Color: Blue

  • Manufacturer # 5-737893-4
  • Anixter #373653
Type: MOD PLUG
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Box
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Boot
  • Termination Features.Boot Color: Blue
  • Body Features.Boot Type: Snagless
  • Product Type Features.Qty./Box: 2400
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items