Select Country and Language Europe, Middle East & Africa / English
Change Country
5-8-26 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | 5-8-26 | Steel Rack, 19.125" W x 26" D x 17-3/4" H, Black, Tapped

  • Manufacturer # 5-8-26
  • Anixter #589802
Color: BLACK
Material: STEEL
Mounting Width: 19"
Rack Units: 8U
Seismic Rating: NO
Type: FOUR-POST
Description

EIA compliant 19" gangable ready-to-assemble equipment rack shall be Middle Atlantic Products model # 5-8-26. Overall dimensions of rack shall be 19.125" W x 26" D x 17-3/4" H, with a useable height of 8 rackspaces. Rack shall have a static load capacity of 1,000 lbs. and a UL Listed 400 lb. weight capacity. Slim 5 series rack shall be of ready-to assemble construction. Rack top and bottom shall be constructed of 14-gauge steel; horizontal braces shall be 13-gauge steel. Top, bottom and braces shall be phosphate pre-treated and finished in black powdercoat. Rack uprights shall be 11-gauge steel rackrail with tapped 10-32 mounting holes in universal EIA spacing with black e-coat finish and numbered rackspaces. Rack features eight 1/2" or 3/4" cable knockouts, four in top and four in base. Rack shall be UL listed in the US and Canada. Rack shall be GREENGUARD Indoor Air Quality Certified for Children and Schools. Rack shall be RoHS EU Directive 2002/95/EC compliant. Rack shall be manufactured by an ISO 9001 and ISO 14001 registered company. Rack shall be warrantied to be free from defects in material or workmanship under normal use and conditions for the lifetime of the rack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items