5-FAN-K | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | 5-FAN-K | 2 QTY 4 1/2" LOW-PROFILE FANS FOR SLIM 5 SERIES, 114 CFM TOTL (20 VAC

  • Manufacturer # 5-FAN-K
  • Anixter #413034
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Cable Mgt Mounting: NON-SPECIFIC
Door Type: FAN
Filler Panel Rack Units: 5U
Panel Type: FAN
Shelf Construction: SOLID
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items