Select Country and Language Europe, Middle East & Africa / English
Change Country
5000-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5000-001 | ACC Mains Adaptor PS24

  • Manufacturer # 5000-001 | PS24 ADAPTOR
  • Anixter #319828-TYST
Environment Type: OUTDOOR
Type: POWER SUPPLY
Voltage/Current Type: 24 VAC
Description

24 V AC power adapter for outdoor use. Output max 63VA.

Must be a reseller to purchase this product

Features
  • 24 V AC power adapter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items