Select Country and Language Europe, Middle East & Africa / English
Change Country
5000-011 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5000-011 | Wall Mount, For PS-24 Adaptor and AXIS T97A10

  • Manufacturer # 5000-011
  • Anixter #323624
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL
Description

Metal box to mount AXIS PS24 to a wall.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items