Select Country and Language Europe, Middle East & Africa / English
Change Country
5000-20070 | EXACQ

EXACQ | 5000-20070 | Rackmount Sliding Rail Kit for Z Series Chassis, 26" Mounting Rail Spacing

  • Manufacturer # 5000-20070
  • Anixter #450768
Environment Type: INDOOR
Mounting Type: RACK
Type: DVR/NVR MOUNT
Description

Must be a reseller to purchase this product

Features
  • 26 in. Rack Sliding Rail Kit Z-Series
Specifications
  • Rackmount Sliding Rail Kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items