Select Country and Language Europe, Middle East & Africa / English
Change Country
500000521 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 500000521 | Mini Field 7/8" field attachable connector, female connector 5-pole with threaded joint, assembling with screw terminals.

  • Manufacturer # 500000521 | RKC 50/13.5
  • Anixter #389212
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 5
  • Thread Type Side 1: Internal
  • Thread Size: Pf13.5
  • Assembling: Screw Terminals
  • Cable Diameter Range: 10.0 - 12.0 mm
  • Voltage Rating: 250 V
  • Body Style 1: Straight
  • Thread Size 1: 7/8-Inch
  • Gender 1: Female
  • Screw Joint For Cable: .394- .472 (10.0
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items