Select Country and Language Europe, Middle East & Africa / English
Change Country
500001275 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 500001275 | Mini, 1 1/8" Single-Ended cordsets, Female 10 Pin Connector with Internal Threads, Molded PUR Jacket, Yellow, 30FT

  • Manufacturer # 500001275 | RK 100M-652/30F
  • Anixter #389198
Rating: IP67
Type: CORDSETS
Specifications
  • Cordset Type: Single Ended
  • Poles Side 1: 10
  • Thread Type Side 1: Internal
  • Cable Gauge: 18
  • Voltage Rating: 300 V
  • Color Code: U.S.
  • Jacket Material: PUR
  • UL Type: AWM 20233
  • Jacket Color: Yellow
  • Body Style 1: Straight
  • Thread Size 1: 1 1/8 Inch
  • Gender 1: Female
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items