Select Country and Language Europe, Middle East & Africa / English
Change Country
5000UP | BELDEN

BELDEN | 5000UP | 12-1P STR BC PVC PVC JKT BLK HI STRD AUDIO CBL CL3R

  • Manufacturer # 5000UP
  • Anixter #B5000UP
AWG: 12
Approx. Wt. lb./1,000 ft.: 64
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 65x30
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: RISER
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.020
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.018
Jacket: PVC
NEC Rating: UL LISTED ART 725 CL3 RISER
No. of Conductors: 2
Nom. O.D. (in.): 0.302
Screen/Shield: NO
Stranding: 65x34
Temperature Rating: 75 DEGREES CENTIGRADE
UL Designation: CL3
Voltage Rating: 300 VOLTS AC
Description

Commercial Audio Systems - 2 Conductors Cabled. 12 AWG bare high-conductivity ETP copper conductors, highly stranded for ultra flexibility, high-grade PVC insulation, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items