5002301 - DOW CORNING - DOW CORNING CONTRACT | Anixter
5002301 | DOW CORNING

DOW CORNING | 5002301 | DOW CORNING CONTRACT ACRYLIC 300ML

  • Manufacturer # 5002301
  • Anixter #ASSEAC1M3000900
Application Method: GUN APPLIED
Capacity: 300ML
Category: ACRYLIC SEALANTS
Color: WHITE
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: SEALANT - ACRYLIC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items