Select Country and Language Europe, Middle East & Africa / English
Change Country
5003-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5003-001 | Drop Ceiling Mount, For AXIS 225FD

  • Manufacturer # 5003-001
  • Anixter #342512
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Format: DOME
Housing Style: DOME
Mounting Parameter: CAMERA ONLY
Mounting Type: WALL/CEILING
Type: FIXED
Description

225FD DROP CEILING MOUNT. Bracket and cover plate for the AXIS 225FD drop ceiling mount.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items