Select Country and Language Europe, Middle East & Africa / English
Change Country
5003-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5003-021 | Clear Glass Dome, For AXIS 225FD

  • Manufacturer # 5003-021
  • Anixter #336295
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Housing Style: DOME
Mounting Type: STANDARD
Description

DOME AXIS 225FD GLASS CLEAR. Dome glass: Transparent. Color: White. Original dome glass for the AXIS 225FD. Available as spare part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items