Select Country and Language Europe, Middle East & Africa / English
Change Country
5005-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5005-001 | Casing with smoked transparent cover

  • Manufacturer # 5005-001
  • Anixter #333524
Duty Rating: MEDIUM
Environment Type: INDOOR
Housing Style: DOME
Mounting Type: WALL/CEILING
Description

Casing with smoked transparent cover for AXIS 216FD/216MFD/P3301

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items