Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 5008-001 | PoE Active Splitter 5V AF

  • Manufacturer # 5008-001
  • Anixter #331560
Environment Type: INDOOR
Mounting Type: SURFACE
Voltage/Current Type: POE

Power over Ethernet (802.3af) compatible. Use with Power over Ethernet-midspans or PoE-enabled switches to enable Power over Ethernet for AXIS M1011/-W, AXIS M1031-W, AXIS M1043-W and AXIS 1044-W.

Must be a reseller to purchase this product

  • Reduced installation costs
  • IEEE 802.3af compliance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items