Select Country and Language Europe, Middle East & Africa / English
Change Country
5012-012 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5012-012 | Power over Ethernet Midspan, 16-Port, 10/100 Mbps Data Rate, 48 Volt DC (Max 15.4 Watt/Port)

  • Manufacturer # 5012-012
  • Anixter #363016
Description

802.3af compliant power injector for standard Cat 5 network cables. Maximum cable length is 328ft/100m. Supporting up to sixteen Axis Network cameras/video servers. Metal casing. Replacing 0169-002-01

Features
  • Power over Ethernet (PoE) offers an easy, fast and cost-effective solution for supplying power to network video products without the need to install power outlets and electrical cabling
  • With the use of Axis PoE products, Axis network cameras and vide o encoders can receive both data and power over a single ethernet cable
  • Network video products can thus be installed in areas where traditional power cabling and outlets are unavailable or difficult to install
  • Axis PoE midspans provide power (maximum 15.4 Watt per port) over Ethernet cables to network video products with built-in Power over Ethernet support
  • For network video products without built-in PoE support, a PoE splitter must be used to separate power and data coming over the network ca ble
  • Axis PoE midspans and PoE splitters are IEEE 802.3af compliant, which ensures compatibility with all Axis products that have built-in support for Power over Ethernet
  • Data and power are fed to a network video product through an ethernet cable, use together with a PoE splitter for a network video product without built-in PoE support
  • Shielded RJ45, EIA 568A/568B connectors
  • Standard IEEE 802.3af auto-sensing, pre-standard backward compatibility algorithm (AXIS T8120 Midspan 15 W 1-port only)
  • All port interfaces are located on the front panel for easy access and real-time network monitoring
  • Mode A wiring; Data and power provided over pairs 1/2 (+) and 3/6 (-)
  • 10/100 Mbps data rate
  • Reduced installation costs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items