Select Country and Language Europe, Middle East & Africa / English
Change Country
50120-E03 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 50120-E03 | Quadra Rack; 19"W x 7'H x 29"D; Glacier White; 45 RMU; No. of Posts - 4; Top Angle

  • Manufacturer # 50120-E03
  • Anixter #631609
Color: BLACK
Height: 7'
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

Cost-effective solution for supporting rack-mount network equipment. The QuadraRack 4-Post Frame offers the strength and stability of a cabinet in an open mounting system, providing easy access for simplified installation and cabling along with unrestricted air flow for improved cooling and heat dissipation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items