Select Country and Language Europe, Middle East & Africa / English
Change Country
5013-401 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5013-401 | 850 nm Semi-Covert IR LED Illuminator for Use with The Day/Night Network Cameras. Adjustable Angle Between 120 to 180 Degrees. Range 64 Meters in 120 Degrees and 42 Meters in 180 Degrees

  • Manufacturer # 5013-401 | T90A40
  • Anixter #368835
Mounting Type: SURFACE
Type: IR ILLUMINATOR
Description

AXIS T90A Illuminators is a series of high performance white and infra-red LED illuminators with class leading performance, long life and ultra low maintenance. They incorporate the very latest surface mount LEDs allowing excellent night-time video sur veillance with outstanding reliability.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Adaptive Illumination
  • Suitable for both fixed and PTZ dome network cameras
  • Energy saving
  • Long life
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items